Buy more than* S$200* and get FREE SHIPPING

  • Keyway End Mill
  • Keyway End Mill
  • Keyway End Mill

Keyway End Mill GHKEY3

4.00 (1)
Item.#
08644501
Mfr.#
GHKEY3
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Helix Angle
Weak twist
Type
H-type
Tolerance of Outside Diameter (mm)
+0.025 to +0.005
Shank Diameter d (phi mm)
6
Outside Diameter D (phi mm)
3
Endmills: Number of flute and Shape
2 flute square end mill
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
6
Overall Length L (mm)
50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Key groove processing
4
From Japan
On 2010-05-15 19:37:11
It lasts because it is coated
This review is about item#08644571.