|
2 Flute G Key End Mill GLKEY6
- Item.#
- 08644851
- Mfr.#
- GLKEY6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tolerance of Outside Diameter (mm)
- -0.02 to -0.04
- Endmills: Number of flute and Shape
- 2 flute square end mill
- Surface Processing
- G (TiN) coated
- Material
- Cobalt HSS (high speed steel) HSSCo
- Overall Length L (mm)
- 60
- Shank Diameter Tolerance
- h7
- Helix Angle
- Weak twist
- Type
- L-type
- Shank Diameter d (phi mm)
- 8
- Outside Diameter D (phi mm)
- 6
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought