Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill

2 Flute G Key End Mill GLKEY8

Item.#
08644876
Mfr.#
GLKEY8
Package Qty.
1PC
Ship pack of
1
28.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
-0.02 to -0.04
Endmills: Number of flute and Shape
2 flute square end mill
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
8
Shank Diameter Tolerance
h7
Helix Angle
Weak twist
Type
L-type
Blade Length l (mm)
12
Overall Length L (mm)
60