Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill

2 Flute G Key End Mill GLKEY10

Item.#
08644885
Mfr.#
GLKEY10
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
-0.02 to -0.04
Endmills: Number of flute and Shape
2 flute square end mill
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length L (mm)
70
Shank Diameter Tolerance
h7
Helix Angle
Weak twist
Type
L-type
Shank Diameter d (phi mm)
12
Outside Diameter D (phi mm)
10