Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill

2 Flute G Key End Mill GLKEY11

Item.#
08644894
Mfr.#
GLKEY11
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
-0.02 to -0.04
Endmills: Number of flute and Shape
2 flute square end mill
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length L (mm)
75
Shank Diameter Tolerance
h7
Helix Angle
Weak twist
Type
L-type
Shank Diameter d (phi mm)
12
Outside Diameter D (phi mm)
11