Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill
  • 2 Flute G Key End Mill

2 Flute G Key End Mill GLKEY14

Item.#
08644912
Mfr.#
GLKEY14
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
-0.02 to -0.04
Endmills: Number of flute and Shape
2 flute square end mill
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length L (mm)
80
Shank Diameter Tolerance
h7
Helix Angle
Weak twist
Type
L-type
Shank Diameter d (phi mm)
16
Outside Diameter D (phi mm)
14