Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV4

Item.#
08645734
Mfr.#
SL4HV4
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Shank Diameter d (phi mm)
8
Endmills: Number of flute and Shape
4 flute square end mill
Blade Length l (mm)
20
Helix Angle
Standard
Tolerance of Outside Diameter (mm)
+0.030 to 0
Blade Diameter D (phi mm)
4
Overall Length L (mm)
60
Material
Cobalt HSS (high speed steel) HSSCo