Buy more than* S$200* and get FREE SHIPPING

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV6

Item.#
08645752
Mfr.#
SL4HV6
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
25
Shank Diameter d (phi mm)
8
Endmills: Number of flute and Shape
Four mill blade
Helix Angle
Standard
Overall Length L (mm)
65
Tolerance of Outside Diameter (mm)
+0.030 - 0
Blade Diameter D (phi mm)
6
Material
Cobalt high-speed steel HSSCo