Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV18

Item.#
08645874
Mfr.#
SL4HV18
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Endmills: Number of flute and Shape
4 flute square end mill
Blade Length l (mm)
65
Shank Diameter d (phi mm)
20
Helix Angle
Standard
Blade Diameter D (phi mm)
18
Overall Length L (mm)
13
Tolerance of Outside Diameter (mm)
+0.043 to 0
Material
Cobalt HSS (high speed steel) HSSCo