Buy more than* S$200* and get FREE SHIPPING

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV19

Item.#
08645883
Mfr.#
SL4HV19
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Tolerance of Outside Diameter (mm)
+0.052 to 0
Blade Diameter D (phi mm)
19
Overall Length L (mm)
140
Helix Angle
Standard
Blade Length l (mm)
75
Shank Diameter d (phi mm)
20
Endmills: Number of flute and Shape
4 flute square end mill
Material
Cobalt HSS (high speed steel) HSSCo