Buy more than* S$200* and get FREE SHIPPING

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV20

Item.#
08645892
Mfr.#
SL4HV20
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Endmills: Number of flute and Shape
Square end mill 4 blades
Blade Length l (mm)
75
Shank Diameter d (phi mm)
20
Helix Angle
Standard
Blade Diameter D (phi mm)
20
Overall Length L (mm)
140
Tolerance of Outside Diameter (mm)
+0.052 - 0
Material
Cobalt high-speed steel (high-speed steel) HSSCo