Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heavy Long
  • Heavy Long
  • Heavy Long

Heavy Long SL4HV22

Item.#
08645901
Mfr.#
SL4HV22
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Diameter D (phi mm)
22
Overall Length L (mm)
140
Tolerance of Outside Diameter (mm)
+0.052 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
25
Endmills: Number of flute and Shape
4 flute square end mill
Blade Length l (mm)
75
Material
Cobalt HSS (high speed steel) HSSCo