Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS3.9

Item.#
08655281
Mfr.#
UGSUS3.9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3.9
Overall Length L (mm)
75
Surface Processing
UG (TiCN) Court
Tolerance
h8
Flute Length l (mm)
43
Helix Angle
High helix
Standard
JIS B 4301 1ISO235