Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS5.5

Item.#
08655446
Mfr.#
UGSUS5.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
High helix
Standard
JIS B 4301 1ISO235
Surface Processing
UG (TiCN) Court
Tolerance
h8
Blade Diameter D (phi mm)
5.5
Overall Length L (mm)
93
Flute Length l (mm)
57