Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS6.6

Item.#
08655552
Mfr.#
UGSUS6.6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
6.6
Overall Length L (mm)
101
Surface Processing
UG (TiCN) Court
Tolerance
h8
Flute Length l (mm)
63
Helix Angle
High helix
Standard
JIS B 4301 1ISO235