Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS8.4

Item.#
08655735
Mfr.#
UGSUS8.4
Package Qty.
1PC
Ship pack of
1
36.82 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
8.4
Overall Length L (mm)
117
Surface Processing
UG (TiCN) Court
Tolerance
h8
Flute Length l (mm)
75
Helix Angle
High helix
Standard
JIS B 4301 1ISO235