Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS10.4

Item.#
08655936
Mfr.#
UGSUS10.4
Package Qty.
1PC
Ship pack of
1
59.21 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Standard
JIS B 4301 1ISO235
Blade Diameter D (phi mm)
10.4
Surface Processing
UG (TiCN) Court
Tolerance
h8
Overall Length L (mm)
133
Flute Length l (mm)
87
Helix Angle
High helix