|
Drill, UG Stainless Steel UGSUS11.0
- Item.#
- 08655997
- Mfr.#
- UGSUS11.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Thinning Shape of Drills
- Delta thinning
- Point Angle (Degree)
- 135
- Material
- Cobalt HSS (high speed steel) HSSCo
- Blade Diameter D (phi mm)
- 11
- Overall Length L (mm)
- 142
- Surface Processing
- UG (TiCN) Court
- Tolerance
- h8
- Flute Length l (mm)
- 94
- Helix Angle
- High helix
- Standard
- JIS B 4301 1ISO235
|
Customers Who Viewed This Item Also Viewed