Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS11.3

Item.#
08656024
Mfr.#
UGSUS11.3
Package Qty.
1PC
Ship pack of
1
72.73 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
11.3
Overall Length L (mm)
142
Surface Processing
UG (TiCN) Court
Tolerance
h8
Flute Length l (mm)
94
Helix Angle
High helix
Standard
JIS B 4301 1ISO235