Buy more than* S$200* and get FREE SHIPPING

  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel
  • Drill, UG Stainless Steel

Drill, UG Stainless Steel UGSUS12.7

Item.#
08656164
Mfr.#
UGSUS12.7
Package Qty.
1PC
Ship pack of
1
89.76 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Delta thinning
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
12.7
Overall Length L (mm)
151
Surface Processing
UG (TiCN) Court
Tolerance
h8
Flute Length l (mm)
101
Helix Angle
High helix
Standard
JIS B 4301 1ISO235