Buy more than* S$200* and get FREE SHIPPING

  • SG-ES Drill
  • SG-ES Drill
  • SG-ES Drill

SG-ES Drill SGES2.1

4.00 (1)
Item.#
08656207
Mfr.#
SGES2.1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Surface Processing
SG (TiCN) Court
Tolerance
h7
Blade Diameter D (phi mm)
2.1
Overall Length L (mm)
56
Material
Luxury powder HSS (high speed steel) FAXHSS
Material
High-speed coating
Point Angle (Degree)
135
Shank Diameter d (phi mm)
3
Thinning Shape of Drills
2 brake + X-shaped thinning
Flute Length l (mm)
24
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of flange
4
From Japan
On 2010-12-06 13:17:27
Considering stability, I think that it is better than using an unnamed brand of carbide coating.
This review is about item#08656663.