Buy more than* S$200* and get FREE SHIPPING

  • SG-ES Drill
  • SG-ES Drill
  • SG-ES Drill

SG-ES Drill SGES4.9

4.00 (1)
Item.#
08656374
Mfr.#
SGES4.9
Package Qty.
1PC
Ship pack of
1
20.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Surface Processing
SG (TiCN) Court
Tolerance
h7
Shank Diameter d (phi mm)
6
Thinning Shape of Drills
2 brake + X-shaped thinning
Material
Luxury powder HSS (high speed steel) FAXHSS
Material
High-speed coating
Point Angle (Degree)
135
Flute Length l (mm)
52
Blade Diameter D (phi mm)
4.9
Overall Length L (mm)
94
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Flange of drilling
4
From Japan
On 2010-12-06 13:17:27
I think that better than using a carbide coating anonymous brand given the stability.
This review is about item#08656663.