Buy more than* S$200* and get FREE SHIPPING

  • SG-ES Drill
  • SG-ES Drill
  • SG-ES Drill

SG-ES Drill SGES6.8

4.00 (1)
Item.#
08656523
Mfr.#
SGES6.8
Package Qty.
1PC
Ship pack of
1
29.93 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Surface Processing
SG (TiCN) Court
Tolerance
h7
Shank Diameter d (phi mm)
8
Thinning Shape of Drills
2 + x-shaped brake thinning
Material
Powdered high-speed high-quality (high-speed steel) FAxHSS
Material
High-speed coating
Point Angle (Degree)
135
Flute Length l (mm)
69
Blade Diameter D (phi mm)
6.8
Overall Length L (mm)
113
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of flange
4
From Japan
On 2010-12-06 13:17:27
Considering stability, I think that it is better than using an unnamed brand of carbide coating.
This review is about item#08656663.