|
SG-ES Drill SGES28.0
(1)
- Item.#
- 08657442
- Mfr.#
- SGES28.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Surface Processing
- SG (TiCN) Court
- Tolerance
- h7
- Shank Diameter d (phi mm)
- 32
- Thinning Shape of Drills
- 2 brake + X-shaped thinning
- Material
- Luxury powder HSS (high speed steel) FAXHSS
- Material
- High-speed coating
- Point Angle (Degree)
- 135
- Flute Length l (mm)
- 170
- Blade Diameter D (phi mm)
- 28
- Overall Length L (mm)
- 245
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drilling of flange
From Japan
On 2010-12-06 13:17:27
Considering stability, I think that it is better than using an unnamed brand of carbide coating.
Customers Who Bought This Item Also Bought