Buy more than* S$200* and get FREE SHIPPING

  • G short twist drill
  • G short twist drill
  • G short twist drill

G short twist drill GSS1.0

4.67 (3)
Item.#
08657941
Mfr.#
GSS1.0
Package Qty.
1Pack(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
8
Thinning Shape of Drills
X-shaped thinning
Material
Cobalt HSS (high speed steel) HSSCo
Point Angle (Degree)
135
Overall Length L (mm)
33
Blade Diameter D (phi mm)
1
Surface Processing
G (TiN) coated
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling operation
5
From Japan
On 2017-08-31 18:19:56
Since there are sizes in increments of 0.1 mm in size, We can deal with it, it is handy.
This review is about item#8658797.
Pulley shaft hole diameter processing
5
From Japan
On 2017-02-14 18:02:00
The hole of 6.0 mm diameter was expanded to 6.3 mm diameter. It was very sliced ​​and the hole opened smoothly.
This review is about item#8658474.
Drilling in aluminum material
4
From Japan
On 2013-02-03 12:28:13
Because it is short and has high rigidity, the escape of the cutting edge can be small without using a punch.
This review is about item#08658097.