Buy more than* S$200* and get FREE SHIPPING

  • G short twist drill
  • G short twist drill
  • G short twist drill

G short twist drill GSS1.8

4.80 (5)
Item.#
08658027
Mfr.#
GSS1.8
Package Qty.
1Pack(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
42
Point Angle (Degree)
135
Blade Diameter D (phi mm)
1.8
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel version
5
From Japan
On 2018-05-09 20:16:45
It is good that it is difficult to shake for a short time, the sharpness also has no problem and the hole became beautiful.
This review is about item#8658456.
Pilot hole of tap stand
5
From Japan
On 2018-03-13 18:30:41
There are only major manufacturers and it will be a beautiful opening. It is a leading figure of the shadow of a tap stand.
This review is about item#8658657.
Drilling operation
5
From Japan
On 2017-08-31 18:19:56
Since there are sizes in increments of 0.1 mm in size, We can deal with it, it is handy.
This review is about item#8658797.
Pulley shaft hole diameter processing
5
From Japan
On 2017-02-14 18:02:00
The hole of 6.0 mm diameter was expanded to 6.3 mm diameter. It was very sliced ​​and the hole opened smoothly.
This review is about item#8658474.
Drilling in aluminum material
4
From Japan
On 2013-02-03 12:28:13
Because it is short and has high rigidity, the escape of the cutting edge can be small without using a punch.
This review is about item#08658097.