Buy more than* S$200* and get FREE SHIPPING

  • G short twist drill
  • G short twist drill
  • G short twist drill

G short twist drill GSS3.3

4.50 (2)
Item.#
08658176
Mfr.#
GSS3.3
Package Qty.
1PC
Ship pack of
1
11.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
3.3
Surface Processing
G (TiN) coated
Geometry of Drill Flank
3 rake
Point Angle (Degree)
135
Flute Length l (mm)
24
Thinning Shape of Drills
-
Overall Length L (mm)
57
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pulley shaft hole diameter processing
5
From Japan
On 2017-02-14 18:02:00
The hole of 6.0 mm diameter was expanded to 6.3 mm diameter. It was very sliced ​​and the hole opened smoothly.
This review is about item#8658474.
Drilling in aluminum material
4
From Japan
On 2013-02-03 12:28:13
Because it is short and has high rigidity, the escape of the cutting edge can be small without using a punch.
This review is about item#08658097.