Buy more than* S$200* and get FREE SHIPPING

  • G short twist drill
  • G short twist drill
  • G short twist drill

G short twist drill GSS5.9

4.00 (1)
Item.#
08658431
Mfr.#
GSS5.9
Package Qty.
1PC
Ship pack of
1
19.10 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
38
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Point Angle (Degree)
135
Geometry of Drill Flank
3 rake
Blade Diameter D (phi mm)
5.9
Overall Length L (mm)
80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of the aluminum material
4
From Japan
On 2013-02-03 12:28:13
Short and it may be less escape of cutting edge even without using a punch because of the high rigidity.
This review is about item#08658097.