|
G short twist drill GSS11.1
(4)
- Item.#
- 08658955
- Mfr.#
- GSS11.1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Tolerance
- h8
- Geometry of Drill Flank
- 3 rake
- Blade Diameter D (phi mm)
- 11.1
- Material
- Cobalt HSS (high speed steel) HSSCo
- Point Angle (Degree)
- 135
- Overall Length L (mm)
- 119
- Flute Length l (mm)
- 63
- Surface Processing
- G (TiN) coated
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Pilot hole of tap stand
From Japan
On 2018-03-13 18:30:41
There are only major manufacturers and it will be a beautiful opening. It is a leading figure of the shadow of a tap stand.
Drilling operation
From Japan
On 2017-08-31 18:19:56
Since there are sizes in increments of 0.1 mm in size,
We can deal with it, it is handy.
Pulley shaft hole diameter processing
From Japan
On 2017-02-14 18:02:00
The hole of 6.0 mm diameter was expanded to 6.3 mm diameter. It was very sliced and the hole opened smoothly.
Drilling in aluminum material
From Japan
On 2013-02-03 12:28:13
Because it is short and has high rigidity, the escape of the cutting edge can be small without using a punch.
Customers Who Bought This Item Also Bought