Buy more than* S$200* and get FREE SHIPPING

  • Straight Drill
  • Straight Drill
  • Straight Drill

Straight Drill SD 0.36

4.27 (22)
Item.#
08660066
Mfr.#
SD 0.36
Package Qty.
1Box(10PC)
Ship pack of
1
74.33 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
0.36
Overall Length L (mm)
24
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
5.5
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 13
4 star 4
3 star 4
2 star 0
1 star 1
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Used in the drilling of the casting material
4
From Japan
On 2017-03-31 11:52:15
No there is much difference in the case of shallow holes in comparison with imported products, but there is a difference at the time of deep hole drilling.
This review is about item#6589877.
Railway modeling
5
From Japan
On 2016-02-09 13:53:10
Long have been using this product. Including 0.3, 0.4, 0.5, etc., sharpness is also sharp, has come in handy if there is also stickiness of the blade.
This review is about item#06589353.
Drilling in aluminum
1
From Japan
On 2015-09-17 19:49:16
Pocking pockets often break. Obviously the quality is getting worse.
This review is about item#06589703.
Model Train Model
5
From Japan
On 2015-09-10 22:38:05
Since NACHI's goods are necessities of work, it is appreciated if it can be bought even cheaply.
This review is about item#06589353.
Drilling to insert a pin
4
From Japan
On 2015-03-15 20:37:20
I want a little strength. I am using it for sharpening.
This review is about item#08661423.
Processing of foamed resin
3
From Japan
On 2015-02-12 08:34:50
The goods themselves have been using NACHI (Fujikoshi) made from long ago, but it is not bad. Chips from other companies will be chipped on the edge of the hole, but since this does not come out, I purchase it frequently. I think that I think a little as it has risen considerably since this time.
This review is about item#06589554.
Model Train Operation
5
From Japan
On 2015-01-13 13:19:45
The sharpness is preeminent.
This review is about item#06589335.
Machine assembly
3
From Japan
On 2014-11-20 13:39:00
Can be used without problems.
This review is about item#06589301.
Drilling into jig
3
From Japan
On 2014-10-14 13:11:52
no problem.
This review is about item#06589292.
Model making
5
From Japan
On 2014-09-25 13:51:01
I always use it. It keeps using NACHI's products and there is no problem.
This review is about item#06589317.