Buy more than* S$200* and get FREE SHIPPING

  • Straight Drill
  • Straight Drill
  • Straight Drill

Straight Drill SD 0.49

4.27 (22)
Item.#
08660172
Mfr.#
SD 0.49
Package Qty.
1Box(10PC)
Ship pack of
1
65.14 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Blade Diameter D (phi mm)
0.49
Overall Length L (mm)
27
Flute Length l (mm)
7.5
Customer Reviews
5 star 13
4 star 4
3 star 4
2 star 0
1 star 1
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Used for drilling of cast material
4
From Japan
On 2017-03-31 11:52:15
In the case of shallow holes compared with imported items there is not much difference, but there is a difference in deep hole processing.
This review is about item#6589877.
Train model making
5
From Japan
On 2016-02-09 13:53:10
I have been using this product for a long time. Including 0.3, 0.4, 0.5, etc., sharpness is also sharp, it has a stickiness of the blade and it is useful.
This review is about item#06589353.
Drilling in aluminum
1
From Japan
On 2015-09-17 19:49:16
Pocking pockets often break. Obviously the quality is getting worse.
This review is about item#06589703.
Model Train Model
5
From Japan
On 2015-09-10 22:38:05
Since NACHI's goods are necessities of work, it is appreciated if it can be bought even cheaply.
This review is about item#06589353.
Drilling to insert a pin
4
From Japan
On 2015-03-15 20:37:20
I want a little strength. I am using it for sharpening.
This review is about item#08661423.
Processing of foamed resin
3
From Japan
On 2015-02-12 08:34:50
The goods themselves have been using NACHI (Fujikoshi) made from long ago, but it is not bad. Chips from other companies will be chipped on the edge of the hole, but since this does not come out, I purchase it frequently. I think that I think a little as it has risen considerably since this time.
This review is about item#06589554.
Model Train Operation
5
From Japan
On 2015-01-13 13:19:45
The sharpness is preeminent.
This review is about item#06589335.
Machine assembly
3
From Japan
On 2014-11-20 13:39:00
Can be used without problems.
This review is about item#06589301.
Drilling into jig
3
From Japan
On 2014-10-14 13:11:52
no problem.
This review is about item#06589292.
Model making
5
From Japan
On 2014-09-25 13:51:01
I always use it. It keeps using NACHI's products and there is no problem.
This review is about item#06589317.