Buy more than* S$200* and get FREE SHIPPING

  • Straight Drill
  • Straight Drill
  • Straight Drill

Straight Drill SD 0.52

4.27 (22)
Item.#
08660197
Mfr.#
SD 0.52
Package Qty.
1Box(10PC)
Ship pack of
1
54.76 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Blade Diameter D (phi mm)
0.52
Overall Length L (mm)
30
Flute Length l (mm)
8.5
Customer Reviews
5 star 13
4 star 4
3 star 4
2 star 0
1 star 1
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Used in the drilling of the casting material
4
From Japan
On 2017-03-31 11:52:15
No there is much difference in the case of shallow holes in comparison with imported products, but there is a difference at the time of deep hole drilling.
This review is about item#6589877.
Railway modeling
5
From Japan
On 2016-02-09 13:53:10
Long have been using this product. Including 0.3, 0.4, 0.5, etc., sharpness is also sharp, has come in handy if there is also stickiness of the blade.
This review is about item#06589353.
Drilling to aluminum
1
From Japan
On 2015-09-17 19:49:16
Pokkinpokkin break well. Clearly, quality is getting worse.
This review is about item#06589703.
Making model railroad
5
From Japan
On 2015-09-10 22:38:05
NACHI of the product is welcome and because the work of the necessities can buy cheaply even a little.
This review is about item#06589353.
Drilling to put the pin
4
From Japan
On 2015-03-15 20:37:20
I want a little more strength. It is using sharpening.
This review is about item#08661423.
Processing of foam resin
3
From Japan
On 2015-02-12 08:34:50
Commodity itself is using a made NACHI (Fujikoshi) from the old days, but not bad. In other companies of the things you and out chipping on the edge of the hole, but this has often buy because it does not appear. I would like to think a little bit because it considerably rose from this time.
This review is about item#06589554.
Model railroad work
5
From Japan
On 2015-01-13 13:19:45
Sharpness is preeminent.
This review is about item#06589335.
Mechanical assembly
3
From Japan
On 2014-11-20 13:39:00
Without problems it can be used.
This review is about item#06589301.
Drilling to the jig
3
From Japan
On 2014-10-14 13:11:52
no problem.
This review is about item#06589292.
Model production
5
From Japan
On 2014-09-25 13:51:01
I always use. There is no problem and continue to use the product of NACHI.
This review is about item#06589317.