Buy more than* S$200* and get FREE SHIPPING

  • Straight Drill
  • Straight Drill
  • Straight Drill

Straight Drill SD 1.54

4.36 (25)
Item.#
08661064
Mfr.#
SD 1.54
Package Qty.
1Box(10PC)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
1.54
Overall Length L (mm)
50
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
25
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS