Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight shank drill
  • Straight shank drill
  • Straight shank drill

Straight shank drill SD 2.29

Item.#
08661746
Mfr.#
SD 2.29
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Cone thinning
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Flute Length l (mm)
33
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
58
Blade Diameter D (phi mm)
2.29