Buy more than* S$200* and get FREE SHIPPING

  • Straight shank drill
  • Straight shank drill
  • Straight shank drill

Straight shank drill SD 2.31

Item.#
08661755
Mfr.#
SD 2.31
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Cone thinning
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
2.31
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
33
Overall Length L (mm)
58