Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight shank drill
  • Straight shank drill
  • Straight shank drill

Straight shank drill SD 2.55

Item.#
08661974
Mfr.#
SD 2.55
Package Qty.
1Box(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
Cone thinning
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
2.55
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
37
Overall Length L (mm)
64