|
Straight shank drill SD 7.75
- Item.#
- 08662857
- Mfr.#
- SD 7.75
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Thinning Shape of Drills
- Cone thinning
- Point Angle (Degree)
- 118
- Material
- HSS (high speed steel) HSS
- Blade Diameter D (phi mm)
- 7.75
- Purpose
- for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
- Helix Angle
- Standard
- Tolerance
- h8
- Flute Length l (mm)
- 114
- Overall Length L (mm)
- 114
|
Customers Who Viewed This Item Also Viewed
<<
NTK CUTTING TOOLS (NGK Spark Plug)
>>
Customers Who Bought This Item Also Bought