Buy more than* S$200* and get FREE SHIPPING

  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)

Noss dril type 6 (1/4) NOS8.0-4

Item.#
08666743
Mfr.#
NOS8.0-4
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6.5
Tolerance
h8
Blade Diameter D (phi mm)
8
Overall Length L (mm)
75
Shank Length L2 (mm)
25
Point Angle (Degree)
118
Flute Length l (mm)
35
Helix Angle
Torsion strength
Material
High speed steel (HSS)