Buy more than* S$200* and get FREE SHIPPING

  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)

Noss dril type 6 (1/4) NOS9.0-4

Item.#
08666761
Mfr.#
NOS9.0-4
Package Qty.
1PC
Ship pack of
1
22.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6.5
Tolerance
h8
Flute Length l (mm)
35
Helix Angle
Strength twist
Material
HSS (high speed steel) HSS
Point Angle (Degree)
118
Shank Length L2 (mm)
25
Blade Diameter D (phi mm)
9
Overall Length L (mm)
75