Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)
  • Noss dril type 6 (1/4)

Noss dril type 6 (1/4) NOS9.5-4

4.50 (2)
Item.#
08666777
Mfr.#
NOS9.5-4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6.5
Tolerance
h8
Flute Length l (mm)
35
Helix Angle
Torsion strength
Material
High speed steel (HSS)
Point Angle (Degree)
118
Shank Length L2 (mm)
25
Blade Diameter D (phi mm)
9.5
Overall Length L (mm)
75
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in tap stand
4
From Japan
On 2018-05-08 19:43:08
In order to cut M10's tap into a small iron block, it is necessary to pierce with a small desktop drilling machine, but since the drill of φ 8.5 is too long to process, it was searching for a short drill. Because this nodril is for electric drills, not only the shank diameter is small but also the length is short, it is easy to use even on a tabletop drilling machine. Just opening a couple of them made the sharpness fall. It is expensive to be disposable. I'm planning to polish it again, but can not you make it to last longer?
This review is about item#8666752.
When drilling in metal
5
From Japan
On 2017-10-23 22:06:01
Since it is a maker item, it can be used without problems. The drill blade currently used is almost a product of this manufacturer.
This review is about item#5759065.