Buy more than* S$200* and get FREE SHIPPING

  • Nose drill 10 type (3/8)
  • Nose drill 10 type (3/8)
  • Nose drill 10 type (3/8)

Nose drill 10 type (3/8) NOS11.0-8

5.00 (1)
Item.#
08666856
Mfr.#
NOS11.0-8
Package Qty.
1PC
Ship pack of
1
32.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length L2 (mm)
35
Shank Diameter d (phi mm)
9.5
Point Angle (Degree)
118
Blade Diameter D (phi mm)
11
Material
HSS (high speed steel) HSS
Flute Length l (mm)
65
Overall Length L (mm)
120
Tolerance
h8
Helix Angle
Strength twist
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in drilling to the steel frame in the field
5
From Japan
On 2014-02-25 17:43:52
Since the chucking in straight drill 14Φ could not be in the hand drill because it was used in a hand drill Sharpness enables drilling at the site in that you use the Nosudoriru 14Φ was also Sumuzuni drilling completed preeminent force also put not. I am satisfied because the price was also able to buy cheaply.
This review is about item#08666917.