Buy more than* S$200* and get FREE SHIPPING

  • Nose drill 10 type (3/8)
  • Nose drill 10 type (3/8)
  • Nose drill 10 type (3/8)

Nose drill 10 type (3/8) NOS12.5-8

5.00 (2)
Item.#
08666883
Mfr.#
NOS12.5-8
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length L2 (mm)
35
Shank Diameter d (phi mm)
9.5
Point Angle (Degree)
118
Blade Diameter D (phi mm)
12.5
Material
High-speed-steel (HSS)
Flute Length l (mm)
65
Overall Length L (mm)
120
Tolerance
h8
Helix Angle
Torsion strength
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Using a simple router with a self-made router using an aluminum frame
5
From Japan
On 2017-04-15 15:51:50
With a general drill machine used in DIY it is possible to grasp a small drill with a small shank diameter securely with the selected triangle and the cutting edge is also the best It is also rich in variety of cutter diameters and will be unified in a drill of Nazi in the future .
This review is about item#8666847.
Used for drilling in the steel frame at the site
5
From Japan
On 2014-02-25 17:43:52
Since it was used with a hand drill, since chucking could not be done with a hand drill in the straight drill 14 Φ, it was possible to drill in the field by using the nosdill 14 Φ and the sharpness drilling was completed without exceptional sharpness and no power. I was satisfied because I could purchase cheap price.
This review is about item#08666917.