Buy more than* S$200* and get FREE SHIPPING

  • Nose drill 13 type (1/2)
  • Nose drill 13 type (1/2)
  • Nose drill 13 type (1/2)

Nose drill 13 type (1/2) NOS24.5-2

4.60 (5)
Item.#
08667181
Mfr.#
NOS24.5-2
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length L2 (mm)
40
Shank Diameter d (phi mm)
12.65
Point Angle (Degree)
118
Blade Diameter D (phi mm)
24.5
Material
HSS (high speed steel) HSS
Flute Length l (mm)
74
Overall Length L (mm)
134
Tolerance
h8
Helix Angle
Strength twist
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Of the test jig drilling
3
From Japan
On 2016-05-01 15:45:21
In the drilling of polyacetal round bar, order from the bottom hole φ10mm additional processing implementation of 18.5mm, bite occurs, it is necessary to further add under hole machining.
This review is about item#08667066.
Drilling
5
From Japan
On 2015-12-23 17:03:39
Sharpness has been well always use.
This review is about item#08667197.
Drilling of the thick plate steel plate.
5
From Japan
On 2015-05-06 23:51:55
Only to Nachidoriru, sharpness is great. v surely rotation without any slip of the chuck in the groove processing. However, without plastic parts which had been given a written something, it is not also described in the manufacturer catalog on the net, protective ring of plastic in the document of the other explanatory statement is attached to the impact-prevention at the time of penetration. I understand finally the contents of. Was the place that has been discarded if not noticed. It is better if it contains a description somewhere.
This review is about item#08666971.
Drilling in cast iron
5
From Japan
On 2015-04-05 13:24:45
Bridges casting of catch basins tried to drilling in, we were able to drill unabated until the last truly Nosudoriru 16 locations all. Prices are high but worth.
This review is about item#08667093.
Boring
5
From Japan
On 2012-06-12 19:31:36
Also ordered to 12,6,1 there a shortage, delivery is with 12,10,9, not to talk in such a delivery time, or not somehow.
This review is about item#08666996.