Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Drill Bit
  • Cobalt Drill Bit
  • Cobalt Drill Bit

Cobalt Drill Bit SNOS10.5-8

Item.#
08667285
Mfr.#
SNOS10.5-8
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
65
Overall Length L (mm)
120
Tolerance
h8
Specification
10type (3/8)
Blade Diameter D (phi mm)
10.5
Shank Diameter d (phi mm)
9.5
Point Angle (Degree)
118
Material
Cobalt HSS (high speed steel) HSSCo
Shank Length L2 (mm)
35
Helix Angle
High helix