Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Drill Bit
  • Cobalt Drill Bit
  • Cobalt Drill Bit

Cobalt Drill Bit SNOS13.0-8

Item.#
08667337
Mfr.#
SNOS13.0-8
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
65
Overall Length L (mm)
120
Tolerance
h8
Specification
10type (3/8)
Shank Length L2 (mm)
30
Helix Angle
High helix
Shank Diameter d (phi mm)
9.5
Point Angle (Degree)
118
Material
Cobalt HSS (high speed steel) HSSCo
Thinning Shape of Drills
Shaped notch
Blade Diameter D (phi mm)
13