Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt Drill Bit
  • Cobalt Drill Bit
  • Cobalt Drill Bit

Cobalt Drill Bit SNOS13.5-2

Item.#
08667407
Mfr.#
SNOS13.5-2
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Length L2 (mm)
40
Shank Diameter d (phi mm)
12.65
Point Angle (Degree)
118
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
High helix
Flute Length l (mm)
74
Overall Length L (mm)
134
Tolerance
h8
Blade Diameter D (phi mm)
13.5