Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Drill Bit
  • Cobalt Drill Bit
  • Cobalt Drill Bit

Cobalt Drill Bit SNOS15.5-2

Item.#
08667443
Mfr.#
SNOS15.5-2
Package Qty.
1PC
Ship pack of
1
92.21 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Shank Length L2 (mm)
40
Shank Diameter d (phi mm)
12.65
Point Angle (Degree)
118
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
High helix
Flute Length l (mm)
74
Overall Length L (mm)
134
Tolerance
h8
Blade Diameter D (phi mm)
15.5