Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Machine Metal Band Saw, Tornedo PM

Cut Off Machine Metal Band Saw, Tornedo PM BPWV35053-4

Item.#
08673025
Mfr.#
BPWV35053-4
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For cutoff machines
Material
Cobalt HSS (high speed steel) PM
Width (mm)
34
Compatible
Amada / HA250 · HFA250 Nikotekku / NCC250 Daito Seiki / G250 · GA260
Thickness (mm)
1.07
Number of Blades
3/4
Overall Length (mm)
3505