Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Band Saw Blade

Band Saw Blade AC510

Item.#
08673077
Mfr.#
AC510
Package Qty.
1Roll
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Material
Cobalt HSS (high speed steel) PM
Thickness (mm)
0.9
Width (mm)
5