Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band Saw Blade

Band Saw Blade AC514

Item.#
08673095
Mfr.#
AC514
Package Qty.
1Roll
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Material
Cobalt HSS (high speed steel) PM
Thickness (mm)
0.9
Width (mm)
5